Overview
Mfr description
HK-7/32 L-TYPE HEX KEY, 7/32
- Black oxide finish
Specifications
- Hex Size
- Key ShapeL
- Drive StyleHex
- Blade Length3-5/16 in
- Ball EndStraight End
- Finish CoatingBlack Oxide
- Non SparkingNot Non-Sparking
- Weight0.04 lbs
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data