Motion
1906B
Structural or Spud Wrench - Open End, 1 in Wrench Size, 14-1/4 in Overall Length
Mi Item #02379813
MFR #1906B
Price$52.46/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Structural or Spud Wrench - Open End, 1 in Wrench Size, 14-1/4 in Overall Length
Mi Item #02379813
MFR #1906B

Mfr description
1906B STRUCTURAL WRENCH, 1
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$52.46/each

Specifications

Dimensions

  • Head Angle
    Offset
  • Overall Length
    14-1/4 in
  • Wrench End Outer Width
    2 in
  • Wrench End Thickness
    19/32 in
  • Wrench Size
    1 in

Details

  • Finish Coating
    Black Oxide
  • Wrench End Type
    Open End
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)