Specifications
Dimensions
- Head AngleOffset
- Overall Length18-3/4 in
- Wrench End Outer Width2-13/16 in
- Wrench End Thickness23/32 in
- Wrench Size1-5/16 in
Details
- Finish CoatingBlack Oxide
- Wrench End TypeOpen End
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)