Motion
1910
Structural or Spud Wrench - Open End, 1-5/8 in Wrench Size, 21-1/16 in Overall Length
MI ITEM #02379820
MFR #1910
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Structural or Spud Wrench - Open End, 1-5/8 in Wrench Size, 21-1/16 in Overall Length
MI ITEM #02379820
MFR #1910

Mfr description
1910 STRUCTURAL WRENCH, 1-5/8
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Head Angle
    Offset
  • Overall Length
    21-1/16 in
  • Wrench End Outer Width
    3-7/32 in
  • Wrench End Thickness
    7/8 in
  • Wrench Size
    1-5/8 in

Details

  • Finish Coating
    Black Oxide
  • Wrench End Type
    Open End

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)