1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
WILLIAMS TOOLS
1911A
Structural or Spud Wrench - Open End, 1-7/8 in Wrench Size, 22-13/16 in Overall Length
MI ITEM #
02379822
MFR #
1911A
Price
$229.78
/each
Qty
Add to Cart
Previous Page
Home
Tools and Testing Instruments
Hand Tools
Wrenches
Structural and Spud Wrenches
WILLIAMS TOOLS 1911A
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
WILLIAMS TOOLS
1911A
Structural or Spud Wrench - Open End, 1-7/8 in Wrench Size, 22-13/16 in Overall Length
MI ITEM #
02379822
MFR #
1911A
Mfr description
1911A STRUCTURAL WRENCH, 1-7/8
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$229
.78
/each
Add to Cart
Specifications
Dimensions
Head Angle
Offset
Overall Length
22-13/16 in
Wrench End Outer Width
3-25/32 in
Wrench End Thickness
31/32 in
Wrench Size
1-7/8 in
Details
Finish Coating
Black Oxide
Wrench End Type
Open End
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items