Motion
204A
Structural or Spud Wrench - Open End, 3/4 in Wrench Size, 12 in Overall Length
Mi Item #02379824
MFR #204A
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Structural or Spud Wrench - Open End, 3/4 in Wrench Size, 12 in Overall Length
Mi Item #02379824
MFR #204A

Mfr description
204A CONSTRUCTION WRENCH, 3/4
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Head Angle
    Offset
  • Overall Length
    12 in
  • Wrench End Outer Width
    1-23/32 in
  • Wrench End Thickness
    15/32 in
  • Wrench Size
    3/4 in

Details

  • Finish Coating
    Black Oxide
  • Wrench End Type
    Open End
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)