Specifications
Dimensions
- Drive Size1/4 in
- Length/Diameter6 in
- Weight0.23 lbs
Details
- Accessory TypeSocket Extension
- Additional DetailsRust and Corrosion Protection
- MaterialAlloy Steel
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)