Overview
Mfr description
M-124 1/4 DR. EXTENSION, 24
Specifications
- Accessory TypeSocket Extension
- Drive Size1/4 in
- MaterialAlloy Steel
- Length/Diameter24 in
- Additional DetailsRust and Corrosion Protection
- Weight0.72 lbs
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data