Motion
M-15A
Speed Handle - 15-1/2 in Overall Length
MI ITEM #02379842
MFR #M-15A
Price$49.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Speed Handle - 15-1/2 in Overall Length
MI ITEM #02379842
MFR #M-15A

Mfr description
M-15A 1/4 DR. SPEEDER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$49.58/each

Specifications

Dimensions

  • Drive Size
    1/4 in
  • Overall Length
    15-1/2 in
  • Weight
    0.53 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)