Motion
M-42A
Williams Tools Breaker Bar, Drive Size: 1/4", Overall Length: 5-3/4", Material: Alloy Steel
Mi Item #02379844
MFR #M-42A
Price$33.81/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Williams Tools Breaker Bar, Drive Size: 1/4", Overall Length: 5-3/4", Material: Alloy Steel
Mi Item #02379844
MFR #M-42A

Mfr description
M-42A 1/4 DR. FLEX HANDLE
  • Chrome plating provides increased protection from rust and corrosion
  • Drive handle provides extra leverage with greater strength than ratchets
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$33.81/each

Specifications

Dimensions

  • Drive Size
    1/4 in
  • Overall Length
    5-3/4 in
  • Weight
    0.22 lbs

Details

  • Flexible Head
    Flexible Head
  • Material
    Alloy Steel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)