Specifications
Dimensions
- Drive Size1/4 in, 3/8 in
- Length/Diameter1 in
- Weight18.98 lbs
Details
- Accessory TypeSocket Adapter
- Additional DetailsBlack Industrial Finish
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)