Motion
MB-52EHA
Ratchet - Pear Head Shape, Fixed Head, Standard Release Type, 1/4 in Drive Size, 5-1/4 in Overall Length
MI ITEM #02379855
MFR #MB-52EHA
Price$45.96/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ratchet - Pear Head Shape, Fixed Head, Standard Release Type, 1/4 in Drive Size, 5-1/4 in Overall Length
MI ITEM #02379855
MFR #MB-52EHA

Mfr description
MB-52EH 1/4 DR. ENCL. HEAD RAT., 5, B
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$45.96/each

Specifications

Dimensions

  • Drive Size
    1/4 in
  • Overall Length
    5-1/4 in

Details

  • Flexible Head
    Fixed Head
  • Grip Style
    Plain
  • Head Shape
    Pear
  • Release Type
    Standard
  • Reversing Style
    Standard Reverse

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)