Motion
M-1208
Non-Impact Socket - Imperial, 1/4 in Drive Size, 1/4 in Socket Size, 12 PT, Standard Type
MI ITEM #02379860
MFR #M-1208
List Price$8.61/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Non-Impact Socket - Imperial, 1/4 in Drive Size, 1/4 in Socket Size, 12 PT, Standard Type
MI ITEM #02379860
MFR #M-1208

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$8.61/each for your price

Overview

Mfr description
M-1208 1/4 DRSTD SKT, 12-PT, 1/4

Specifications

  • Drive Size
    1/4 in
  • Measurement System
    Imperial
  • Socket Size
    1/4 in
  • Socket Points
    12 PT
  • Material
    Alloy Steel
  • Overall Length
    0.8750 in
  • UPC_NO
    662459200808
  • Shaft Style
    Standard Straight
  • Socket Type
    Standard

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text