Motion
M-1214
Non-Impact Socket - Imperial, 1/4 in Drive Size, 7/16 in Socket Size, 12 PT, Standard Type
MI ITEM #02379864
MFR #M-1214
List Price$8.89/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Non-Impact Socket - Imperial, 1/4 in Drive Size, 7/16 in Socket Size, 12 PT, Standard Type
MI ITEM #02379864
MFR #M-1214

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$8.89/each for your price

Overview

Mfr description
M-1214 1/4 DRSTD SKT, 12-PT, 7/16

Specifications

  • Drive Size
    1/4 in
  • Measurement System
    Imperial
  • Socket Size
    7/16 in
  • Socket Points
    12 PT
  • Material
    Alloy Steel
  • Overall Length
    0.8750 in
  • UPC_NO
    662459200846
  • Shaft Style
    Standard Straight
  • Socket Type
    Standard

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought