Motion
M-1216
Non-Impact Socket - Imperial, 1/4 in Drive Size, 1/2 in Socket Size, 12 PT, Standard Type
Mi Item #02379865
MFR #M-1216
Price$9.19/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Non-Impact Socket - Imperial, 1/4 in Drive Size, 1/2 in Socket Size, 12 PT, Standard Type
Mi Item #02379865
MFR #M-1216

Mfr description
M-1216 1/4 DRSTD SKT, 12-PT, 1/2
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$9.19/each

Specifications

Dimensions

  • Drive Size
    1/4 in
  • Overall Length
    0.8750 in
  • Socket Size
    1/2 in

Details

  • Material
    Alloy Steel
  • Measurement System
    Imperial
  • Shaft Style
    Standard Straight
  • Socket Points
    12 PT
  • Socket Type
    Standard
  • UPC_NO
    662459200853
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)