Motion
M-612
Non-Impact Socket - Imperial, 1/4 in Drive Size, 3/8 in Socket Size, 6 PT, Standard Type
MI ITEM #02379875
MFR #M-612
Your Price$7.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Non-Impact Socket - Imperial, 1/4 in Drive Size, 3/8 in Socket Size, 6 PT, Standard Type
MI ITEM #02379875
MFR #M-612

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$7.73/each(List $8.89)

Overview

Mfr description
M-612 1/4 DRSTD SKT, 6-PT, 3/8

Specifications

  • Drive Size
    1/4 in
  • Measurement System
    Imperial
  • Socket Size
    3/8 in
  • Socket Points
    6 PT
  • Material
    Alloy Steel
  • Overall Length
    0.8750 in
  • UPC_NO
    662459200587
  • Shaft Style
    Standard Straight
  • Socket Type
    Standard

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text