Motion
M-812
Non-Impact Socket - Imperial, 1/4 in Drive Size, 3/8 in Socket Size, 8 PT, Standard Type
MI ITEM #02379882
MFR #M-812
Your Price$7.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Non-Impact Socket - Imperial, 1/4 in Drive Size, 3/8 in Socket Size, 8 PT, Standard Type
MI ITEM #02379882
MFR #M-812

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$7.95/each(List $9.14)

Overview

Mfr description
M-812 1/4 DRSTD SKT, 8-PT, 3/8

Specifications

  • Drive Size
    1/4 in
  • Measurement System
    Imperial
  • Socket Size
    3/8 in
  • Socket Points
    8 PT
  • Material
    Alloy Steel
  • Overall Length
    0.8750 in
  • UPC_NO
    662459200723
  • Shaft Style
    Standard Straight
  • Socket Type
    Standard

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text