Motion
35040
Non-Impact Socket - Imperial, 1/4 in Drive Size, 5/32 in Socket Size, Slotted Bit, Standard Type
MI ITEM #02379889
MFR #35040
List Price$14.07/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Non-Impact Socket - Imperial, 1/4 in Drive Size, 5/32 in Socket Size, Slotted Bit, Standard Type
MI ITEM #02379889
MFR #35040

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$14.07/each for your price

Overview

Mfr description
35040 1/4 DR. SLOT BIT SKT, 3/16 X.

Specifications

  • Drive Size
    1/4 in
  • Measurement System
    Imperial
  • Socket Size
    5/32 in
  • Socket Points
    Slotted Bit
  • Material
    Alloy Steel
  • Overall Length
    1.4063 in
  • UPC_NO
    662459350404
  • Shaft Style
    Bit
  • Socket Type
    Standard

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text