Overview
Mfr description
MA-6A 1/4 DR HEX BIT SKT, 3/16
Specifications
- Drive Size1/4 in
- Measurement SystemImperial
- Socket Size3/16 in
- Socket PointsHex Bit
- Overall Length1.5000 in
- UPC_NO662459201331
- Shaft StyleBit
- Socket TypeStandard
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data