Motion
MA-6HBA
Non-Impact Socket - Imperial, 1/4 in Drive Size, 3/16 in Socket Size, Hex Bit, Standard Type
Mi Item #02379892
MFR #MA-6HBA
Price$14.14/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Non-Impact Socket - Imperial, 1/4 in Drive Size, 3/16 in Socket Size, Hex Bit, Standard Type
Mi Item #02379892
MFR #MA-6HBA

Mfr description
MA-6HBA 1/4 DR BALL HEX BIT SKT, 3/16
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$14.14/each

Specifications

Dimensions

  • Drive Size
    1/4 in
  • Overall Length
    1.5000 in
  • Socket Size
    3/16 in

Details

  • Measurement System
    Imperial
  • Shaft Style
    Bit
  • Socket Points
    Hex Bit
  • Socket Type
    Standard
  • UPC_NO
    662459201577
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)