Motion
MD-1212
Non-Impact Socket - Imperial, 1/4 in Drive Size, 3/8 in Socket Size, 12 PT, Deep Type
MI ITEM #02379901
MFR #MD-1212
List Price$12.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Non-Impact Socket - Imperial, 1/4 in Drive Size, 3/8 in Socket Size, 12 PT, Deep Type
MI ITEM #02379901
MFR #MD-1212

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$12.78/each for your price

Overview

Mfr description
MD-1212 1/4 DR DP SKT, 12-PT, 3/8

Specifications

  • Drive Size
    1/4 in
  • Measurement System
    Imperial
  • Socket Size
    3/8 in
  • Socket Points
    12 PT
  • Material
    Alloy Steel
  • Overall Length
    2.0000 in
  • UPC_NO
    662459201171
  • Shaft Style
    Standard Deep
  • Socket Type
    Deep

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text