Motion
MD-607
Non-Impact Socket - Imperial, 1/4 in Drive Size, 7/32 in Socket Size, 6 PT, Deep Type
MI ITEM #02379907
MFR #MD-607
List Price$12.32/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Non-Impact Socket - Imperial, 1/4 in Drive Size, 7/32 in Socket Size, 6 PT, Deep Type
MI ITEM #02379907
MFR #MD-607

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$12.32/each for your price

Overview

Mfr description
MD-607 1/4 DR DP SKT, 6-PT, 7/32

Specifications

  • Drive Size
    1/4 in
  • Measurement System
    Imperial
  • Socket Size
    7/32 in
  • Socket Points
    6 PT
  • Material
    Alloy Steel
  • Overall Length
    2.0000 in
  • UPC_NO
    662459200921
  • Shaft Style
    Standard Deep
  • Socket Type
    Deep

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text