Motion
MD-611
Non-Impact Socket - Imperial, 1/4 in Drive Size, 11/32 in Socket Size, 6 PT, Deep Type
Mi Item #02379911
MFR #MD-611
Price$13.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Non-Impact Socket - Imperial, 1/4 in Drive Size, 11/32 in Socket Size, 6 PT, Deep Type
Mi Item #02379911
MFR #MD-611

Mfr description
MD-611 1/4 DR DP SKT, 6-PT, 11/32
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$13.13/each

Specifications

Dimensions

  • Drive Size
    1/4 in
  • Overall Length
    2.0000 in
  • Socket Size
    11/32 in

Details

  • Material
    Alloy Steel
  • Measurement System
    Imperial
  • Shaft Style
    Standard Deep
  • Socket Points
    6 PT
  • Socket Type
    Deep
  • UPC_NO
    662459200969

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)