Motion
MD-618
Non-Impact Socket - Imperial, 1/4 in Drive Size, 9/16 in Socket Size, 6 PT, Deep Type
Mi Item #02379914
MFR #MD-618
Price$13.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Non-Impact Socket - Imperial, 1/4 in Drive Size, 9/16 in Socket Size, 6 PT, Deep Type
Mi Item #02379914
MFR #MD-618

Mfr description
MD-618 1/4 DR DP SKT, 6-PT, 9/16
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$13.38/each

Specifications

Dimensions

  • Drive Size
    1/4 in
  • Overall Length
    2.0000 in
  • Socket Size
    9/16 in

Details

  • Material
    Alloy Steel
  • Measurement System
    Imperial
  • Shaft Style
    Standard Deep
  • Socket Points
    6 PT
  • Socket Type
    Deep
  • UPC_NO
    662459201003
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)