Motion
mm-607
Non-Impact Socket - Metric, 1/4 in Drive Size, 7 mm Socket Size, 6 PT, Standard Type, Polished Chrome Finish
MI ITEM #02379919
MFR #mm-607
Your Price$7.47/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Non-Impact Socket - Metric, 1/4 in Drive Size, 7 mm Socket Size, 6 PT, Standard Type, Polished Chrome Finish
MI ITEM #02379919
MFR #mm-607

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$7.47/each(List $8.59)

Overview

Mfr description
MM-607 1/4 DRREGSKT, 6-PT, 7MM

Specifications

  • Drive Size
    1/4 in
  • Measurement System
    Metric
  • Socket Size
    7 mm
  • Socket Points
    6 PT
  • Finish Coating
    Polished Chrome
  • Material
    Alloy Steel
  • Overall Length
    0.8750 in
  • UPC_NO
    662459202048
  • Shaft Style
    Standard Straight
  • Length/Diameter
    1/4 in
  • Socket Type
    Standard

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text