Motion
mm-608
Non-Impact Socket - Metric, 1/4 in Drive Size, 8 mm Socket Size, 6 PT, Standard Type, Polished Chrome Finish
Mi Item #02379920
MFR #mm-608
Price$7.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Non-Impact Socket - Metric, 1/4 in Drive Size, 8 mm Socket Size, 6 PT, Standard Type, Polished Chrome Finish
Mi Item #02379920
MFR #mm-608

Mfr description
MM-608 1/4 DRREGSKT, 6-PT, 8MM
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$7.68/each

Specifications

Dimensions

  • Drive Size
    1/4 in
  • Length/Diameter
    1/4 in
  • Overall Length
    0.8750 in
  • Socket Size
    8 mm

Details

  • Finish Coating
    Polished Chrome
  • Material
    Alloy Steel
  • Measurement System
    Metric
  • Shaft Style
    Standard Straight
  • Socket Points
    6 PT
  • Socket Type
    Standard
  • UPC_NO
    662459202055
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)