Motion
mmD-606
Non-Impact Socket - Metric, 1/4 in Drive Size, 6 mm Socket Size, 6 PT, Deep Type, Polished Chrome Finish
Mi Item #02379930
MFR #mmD-606
Price$11.79/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Non-Impact Socket - Metric, 1/4 in Drive Size, 6 mm Socket Size, 6 PT, Deep Type, Polished Chrome Finish
Mi Item #02379930
MFR #mmD-606

Mfr description
MMD-606 1/4 DRDPSKT, 6-PT, 6MM
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$11.79/each

Specifications

Dimensions

  • Drive Size
    1/4 in
  • Length/Diameter
    7/32 in
  • Overall Length
    2.0000 in
  • Socket Size
    6 mm

Details

  • Finish Coating
    Polished Chrome
  • Material
    Alloy Steel
  • Measurement System
    Metric
  • Shaft Style
    Standard Deep
  • Socket Points
    6 PT
  • Socket Type
    Deep
  • UPC_NO
    662459202239
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)