Motion
mmD-608
Non-Impact Socket - Metric, 1/4 in Drive Size, 8 mm Socket Size, 6 PT, Deep Type
MI ITEM #02379932
MFR #mmD-608
Your Price$12.16/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Non-Impact Socket - Metric, 1/4 in Drive Size, 8 mm Socket Size, 6 PT, Deep Type
MI ITEM #02379932
MFR #mmD-608

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$12.16/each(List $13.26)

Overview

Mfr description
MMD-608 1/4 DRDPSKT, 6-PT, 8MM

Specifications

  • Drive Size
    1/4 in
  • Measurement System
    Metric
  • Socket Size
    8 mm
  • Socket Points
    6 PT
  • Material
    Alloy Steel
  • Overall Length
    2.0000 in
  • UPC_NO
    662459202253
  • Shaft Style
    Standard Deep
  • Socket Type
    Deep

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text