Motion
mmD-610
Non-Impact Socket - Metric, 1/4 in Drive Size, 10 mm Socket Size, 6 PT, Deep Type, Polished Chrome Finish
MI ITEM #02379934
MFR #mmD-610
Price$13.84/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Non-Impact Socket - Metric, 1/4 in Drive Size, 10 mm Socket Size, 6 PT, Deep Type, Polished Chrome Finish
MI ITEM #02379934
MFR #mmD-610

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$13.84/each

Specifications

Dimensions

  • Drive Size
    1/4 in
  • Length/Diameter
    3/8 in
  • Overall Length
    2.0000 in
  • Socket Size
    10 mm

Details

  • Finish Coating
    Polished Chrome
  • Material
    Alloy Steel
  • Measurement System
    Metric
  • Shaft Style
    Standard Deep
  • Socket Points
    6 PT
  • Socket Type
    Deep
  • UPC_NO
    662459202277

Overview

Mfr description
MMD-610 1/4 DRDPSKT, 6-PT, 10MM

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought