Motion
mmD-612
Non-Impact Socket - Metric, 1/4 in Drive Size, 12 mm Socket Size, 6 PT, Deep Type, Polished Chrome Finish
MI ITEM #02379936
MFR #mmD-612
Your Price$11.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Non-Impact Socket - Metric, 1/4 in Drive Size, 12 mm Socket Size, 6 PT, Deep Type, Polished Chrome Finish
MI ITEM #02379936
MFR #mmD-612

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$11.73/each(List $13.48)

Overview

Mfr description
MMD-612 1/4 DRDPSKT, 6-PT, 12MM

Specifications

  • Drive Size
    1/4 in
  • Measurement System
    Metric
  • Socket Size
    12 mm
  • Socket Points
    6 PT
  • Finish Coating
    Polished Chrome
  • Material
    Alloy Steel
  • Overall Length
    2.0000 in
  • UPC_NO
    662459202291
  • Shaft Style
    Standard Deep
  • Length/Diameter
    7/16 in
  • Socket Type
    Deep

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text