Motion
B-20A
Sliding Tee Handle - Alloy Steel Material, 3/8 in Drive Size, 7-15/16 in Overall Length
Mi Item #02379951
MFR #B-20A
Price$84.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Sliding Tee Handle - Alloy Steel Material, 3/8 in Drive Size, 7-15/16 in Overall Length
Mi Item #02379951
MFR #B-20A

Mfr description
B-20A 3/8 DR. SLIDING T HANDLE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$84.53/each

Specifications

Dimensions

  • Drive Size
    3/8 in
  • Overall Length
    7-15/16 in
  • Weight
    0.34 lbs

Details

  • Flexible Head
    Fixed Head
  • Material
    Alloy Steel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)