Motion
BB-52A
Ratchet - Round Head Shape, Fixed Head, Standard Release Type, 3/8 in Drive Size, 7-5/8 in Overall Length
Mi Item #02379956
MFR #BB-52A
Price$55.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ratchet - Round Head Shape, Fixed Head, Standard Release Type, 3/8 in Drive Size, 7-5/8 in Overall Length
Mi Item #02379956
MFR #BB-52A

Mfr description
BB-52A 3/8 DR. ROUND HD RAT., 7-3/8,
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$55.90/each

Specifications

Dimensions

  • Drive Size
    3/8 in
  • Overall Length
    7-5/8 in

Details

  • Flexible Head
    Fixed Head
  • Grip Style
    Knurled Grip
  • Head Shape
    Round
  • Release Type
    Standard
  • Reversing Style
    Standard Reverse
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)