Overview
Mfr description
BS-05B 3/8 DR. ADPR,1/2 FX3/8 M, BLK
Specifications
- Accessory TypeSocket Extension Adapter
- Drive Size1/2 in, 3/8 in
- Length/Diameter5 in
- Additional DetailsBlack Industrial Finish
- Weight0.34 lbs
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data