Motion
BS-130B
Socket Adapter - 1/2 in, 3/8 in Drive, 1-5/16 in Length, Socket Adapter
Mi Item #02379965
MFR #BS-130B
Price$20.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Socket Adapter - 1/2 in, 3/8 in Drive, 1-5/16 in Length, Socket Adapter
Mi Item #02379965
MFR #BS-130B

Mfr description
BS-130B 3/8 DR. ADPR, 3/8 FX1/2 M, BL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$20.55/each

Specifications

Dimensions

  • Drive Size
    1/2 in, 3/8 in
  • Length/Diameter
    1-5/16 in
  • Weight
    0.08 lbs

Details

  • Accessory Type
    Socket Adapter
  • Additional Details
    Black Industrial Finish
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)