Motion
2-33B
Socket Extension - 3/8 in, 7/16 in Drive, 2-3/4 in Length, Socket Extension
Mi Item #02379967
MFR #2-33B
Price$27.17/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Socket Extension - 3/8 in, 7/16 in Drive, 2-3/4 in Length, Socket Extension
Mi Item #02379967
MFR #2-33B

Mfr description
2-33B 3/8 DR. IMPACT EXTENSION, 2-3/4
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$27.17/each

Specifications

Dimensions

  • Drive Size
    3/8 in, 7/16 in
  • Length/Diameter
    2-3/4 in
  • Weight
    0.14 lbs

Details

  • Accessory Type
    Socket Extension
  • Additional Details
    Black Industrial Finish
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)