Motion
B-409
Non-Impact Socket - Imperial, 3/8 in Drive Size, 9/32 in Socket Size, Phillips Bit, Standard Type, Polished Chrome Finish
MI ITEM #02379970
MFR #B-409
Price$10.37/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Non-Impact Socket - Imperial, 3/8 in Drive Size, 9/32 in Socket Size, Phillips Bit, Standard Type, Polished Chrome Finish
MI ITEM #02379970
MFR #B-409

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$10.37/each

Specifications

Dimensions

  • Drive Size
    3/8 in
  • Length/Diameter
    3/16 in
  • Overall Length
    1.0313 in
  • Socket Size
    9/32 in

Details

  • Finish Coating
    Polished Chrome
  • Material
    50BV30 Chrome Vanadium Steel (CR-V)
  • Measurement System
    Imperial
  • Shaft Style
    Standard Straight
  • Socket Points
    Phillips Bit
  • Socket Type
    Standard
  • UPC_NO
    662459210555

Overview

Mfr description
B-409 3/8 DRSTD SKT, 4-PT, 9/32

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought