Motion
BA-10A-3S
Non-Impact Socket - Imperial, 3/8 in Drive Size, 9/32 x 0.047 in Socket Size, Slotted Bit, Standard Type
Mi Item #02379980
MFR #BA-10A-3S
Price$23.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Non-Impact Socket - Imperial, 3/8 in Drive Size, 9/32 x 0.047 in Socket Size, Slotted Bit, Standard Type
Mi Item #02379980
MFR #BA-10A-3S

Mfr description
BA-10A-3S 3/8 DR SLOT SKT, 9/32 X.045
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$23.43/each

Specifications

Dimensions

  • Drive Size
    3/8 in
  • Overall Length
    1.8750 in
  • Socket Size
    9/32 x 0.047 in

Details

  • Material
    Alloy Steel
  • Measurement System
    Imperial
  • Shaft Style
    Bit
  • Socket Points
    Slotted Bit
  • Socket Type
    Standard
  • UPC_NO
    662459211927
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)