Motion
BA-12A-4P
Non-Impact Socket - 3/8 in Drive Size, 4 in Socket Size, Phillips Bit, Phillips Bit Type, Polished Chrome Finish
MI ITEM #02379985
MFR #BA-12A-4P
Price$18.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Non-Impact Socket - 3/8 in Drive Size, 4 in Socket Size, Phillips Bit, Phillips Bit Type, Polished Chrome Finish
MI ITEM #02379985
MFR #BA-12A-4P

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$18.95/each

Specifications

Dimensions

  • Drive Size
    3/8 in
  • Overall Length
    1.8750 in
  • Socket Size
    4 in

Details

  • Finish Coating
    Polished Chrome
  • Material
    Alloy Steel
  • Shaft Style
    Bit
  • Socket Points
    Phillips Bit
  • Socket Type
    Phillips Bit
  • UPC_NO
    662459211972

Overview

Mfr description
BA-12A-4P 3/8 DR PHILLIPS SKT, 4-PT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought