Motion
BA-3A
Non-Impact Socket - Imperial, 3/8 in Drive Size, 3/32 in Socket Size, Hex Bit, Standard Type
Mi Item #02379987
MFR #BA-3A
Price$17.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Non-Impact Socket - Imperial, 3/8 in Drive Size, 3/32 in Socket Size, Hex Bit, Standard Type
Mi Item #02379987
MFR #BA-3A

Mfr description
BA-3A 3/8 DRHEX BIT SKT, 3/32
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$17.55/each

Specifications

Dimensions

  • Drive Size
    3/8 in
  • Overall Length
    1.8438 in
  • Socket Size
    3/32 in

Details

  • Measurement System
    Imperial
  • Shaft Style
    Bit
  • Socket Points
    Hex Bit
  • Socket Type
    Standard
  • UPC_NO
    662459211606
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)