Motion
BA-3HBA
Non-Impact Socket - Imperial, 3/8 in Drive Size, 3/32 in Socket Size, Hex Bit, Standard Type
MI ITEM #02379988
MFR #BA-3HBA
List Price$16.79/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Non-Impact Socket - Imperial, 3/8 in Drive Size, 3/32 in Socket Size, Hex Bit, Standard Type
MI ITEM #02379988
MFR #BA-3HBA

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$16.79/each for your price

Overview

Mfr description
BA-3HBA 3/8 DRBALLHEX BIT SKT, 3/32

Specifications

  • Drive Size
    3/8 in
  • Measurement System
    Imperial
  • Socket Size
    3/32 in
  • Socket Points
    Hex Bit
  • Overall Length
    1.8438 in
  • UPC_NO
    662459211804
  • Shaft Style
    Bit
  • Socket Type
    Standard

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text