Motion
BA-3LA
Non-Impact Socket - Imperial, 3/8 in Drive Size, 3/32 in Socket Size, Hex Bit, Standard Type, Polished Chrome Finish
MI ITEM #02379989
MFR #BA-3LA
Your Price$15.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Non-Impact Socket - Imperial, 3/8 in Drive Size, 3/32 in Socket Size, Hex Bit, Standard Type, Polished Chrome Finish
MI ITEM #02379989
MFR #BA-3LA

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$15.33/each(List $17.63)

Overview

Mfr description
BA-3LA 3/8 DRLGHEX BIT SKT, 3/32

Specifications

  • Drive Size
    3/8 in
  • Measurement System
    Imperial
  • Socket Size
    3/32 in
  • Socket Points
    Hex Bit
  • Finish Coating
    Polished Chrome
  • Overall Length
    6.0000 in
  • UPC_NO
    662459211705
  • Shaft Style
    Bit
  • Socket Type
    Standard

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text