Motion
BA-4A
Non-Impact Socket - Imperial, 3/8 in Drive Size, 1/8 in Socket Size, Hex Bit, Standard Type, Polished Chrome Finish
MI ITEM #02379990
MFR #BA-4A
Price$13.41/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Non-Impact Socket - Imperial, 3/8 in Drive Size, 1/8 in Socket Size, Hex Bit, Standard Type, Polished Chrome Finish
MI ITEM #02379990
MFR #BA-4A

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$13.41/each

Specifications

Dimensions

  • Drive Size
    3/8 in
  • Overall Length
    1.8750 in
  • Socket Size
    1/8 in

Details

  • Finish Coating
    Polished Chrome
  • Material
    Alloy Steel
  • Measurement System
    Imperial
  • Shaft Style
    Bit
  • Socket Points
    Hex Bit
  • Socket Type
    Standard
  • UPC_NO
    662459211613

Overview

Mfr description
BA-4A 3/8 DRHEX BIT SKT, 1/8

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought