Motion
BA-5A-1S
Non-Impact Socket - Imperial, 3/8 in Drive Size, 3/16 in Socket Size, Slotted Bit, Standard Type
Mi Item #02379994
MFR #BA-5A-1S
Price$22.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Non-Impact Socket - Imperial, 3/8 in Drive Size, 3/16 in Socket Size, Slotted Bit, Standard Type
Mi Item #02379994
MFR #BA-5A-1S

Mfr description
BA-5A-1S 3/8 DR SLOT SKT, 3/16 X.032
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$22.75/each

Specifications

Dimensions

  • Drive Size
    3/8 in
  • Overall Length
    1.8125 in
  • Socket Size
    3/16 in

Details

  • Measurement System
    Imperial
  • Shaft Style
    Bit
  • Socket Points
    Slotted Bit
  • Socket Type
    Standard
  • UPC_NO
    662459211903
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)