Motion
BA-7A-1P
Non-Impact Socket - 3/8 in Drive Size, P1 Socket Size, Phillips Bit, Standard Type
MI ITEM #02380001
MFR #BA-7A-1P
List Price$21.16/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Non-Impact Socket - 3/8 in Drive Size, P1 Socket Size, Phillips Bit, Standard Type
MI ITEM #02380001
MFR #BA-7A-1P

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$21.16/each for your price

Overview

Mfr description
BA-7A-1P 3/8 DR PHILLIPS SKT, 1-PT

Specifications

  • Drive Size
    3/8 in
  • Socket Size
    P1
  • Socket Points
    Phillips Bit
  • Overall Length
    1.8750 in
  • UPC_NO
    662459211941
  • Shaft Style
    Bit
  • Socket Type
    Standard

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text