Overview
Mfr description
BA-7A-2S 3/8 DR SLOT SKT, 7/32 X.040
Specifications
- Drive Size3/8 in
- Measurement SystemImperial
- Socket Size7/32 x 0.039 in
- Socket PointsSlotted Bit
- Finish CoatingPolished Chrome
- MaterialAlloy Steel
- Overall Length1.8125 in
- UPC_NO662459211910
- Shaft StyleBit
- Socket TypeSlotted Bit
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data