Motion
BA-7HBA
Non-Impact Socket - Imperial, 3/8 in Drive Size, 7/32 in Socket Size, Hex Bit, Standard Type
MI ITEM #02380004
MFR #BA-7HBA
List Price$18.96/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Non-Impact Socket - Imperial, 3/8 in Drive Size, 7/32 in Socket Size, Hex Bit, Standard Type
MI ITEM #02380004
MFR #BA-7HBA

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$18.96/each for your price

Overview

Mfr description
BA-7HBA 3/8 DRBALLHEX BIT SKT, 7/32

Specifications

  • Drive Size
    3/8 in
  • Measurement System
    Imperial
  • Socket Size
    7/32 in
  • Socket Points
    Hex Bit
  • Overall Length
    1.8750 in
  • UPC_NO
    662459211842
  • Shaft Style
    Bit
  • Socket Type
    Standard

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text