Motion
BA-8LA
Non-Impact Socket - Imperial, 3/8 in Drive Size, 1/4 in Socket Size, Hex Bit, Standard Type, Polished Chrome Finish
Mi Item #02380008
MFR #BA-8LA
Price$16.14/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Non-Impact Socket - Imperial, 3/8 in Drive Size, 1/4 in Socket Size, Hex Bit, Standard Type, Polished Chrome Finish
Mi Item #02380008
MFR #BA-8LA

Mfr description
BA-8LA 3/8 DRLGHEX BIT SKT, 1/4
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$16.14/each

Specifications

Dimensions

  • Drive Size
    3/8 in
  • Overall Length
    6.0000 in
  • Socket Size
    1/4 in

Details

  • Finish Coating
    Polished Chrome
  • Measurement System
    Imperial
  • Shaft Style
    Bit
  • Socket Points
    Hex Bit
  • Socket Type
    Standard
  • UPC_NO
    662459211750
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)