Motion
BD-810
Non-Impact Socket - Imperial, 3/8 in Drive Size, 5/16 in Socket Size, 8 PT, Standard Type, Polished Chrome Finish
MI ITEM #02380017
MFR #BD-810
Your Price$9.64/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Non-Impact Socket - Imperial, 3/8 in Drive Size, 5/16 in Socket Size, 8 PT, Standard Type, Polished Chrome Finish
MI ITEM #02380017
MFR #BD-810

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$9.64/each(List $11.09)

Overview

Mfr description
BD-810 3/8 DRSTD SKT, 8-PT, 5/16
  • SUPERTORQUE® lobular openings for greater turning power without deforming the fastener
  • 8 point sockets designed for quick engagement on 4 point fasteners

Specifications

  • Drive Size
    3/8 in
  • Measurement System
    Imperial
  • Socket Size
    5/16 in
  • Socket Points
    8 PT
  • Finish Coating
    Polished Chrome
  • Material
    Alloy Steel
  • Overall Length
    0.9063 in
  • UPC_NO
    662459210814
  • Shaft Style
    Standard Straight
  • Length/Diameter
    1/4 in
  • Socket Type
    Standard

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought