Motion
BD-812
Non-Impact Socket - Imperial, 3/8 in Drive Size, 3/8 in Socket Size, 8 PT, Standard Type
MI ITEM #02380018
MFR #BD-812
List Price$11.09/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Non-Impact Socket - Imperial, 3/8 in Drive Size, 3/8 in Socket Size, 8 PT, Standard Type
MI ITEM #02380018
MFR #BD-812

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$11.09/each for your price

Overview

Mfr description
BD-812 3/8 DRSTD SKT, 8-PT, 3/8
  • SUPERTORQUE® lobular openings for greater turning power without deforming the fastener
  • 8 point sockets designed for quick engagement on 4 point fasteners

Specifications

  • Drive Size
    3/8 in
  • Measurement System
    Imperial
  • Socket Size
    3/8 in
  • Socket Points
    8 PT
  • Material
    50BV30 Chrome Vanadium Steel (CR-V)
  • Overall Length
    0.9375 in
  • UPC_NO
    662459210821
  • Shaft Style
    Standard Straight
  • Socket Type
    Standard

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text