Motion
BD-816
Non-Impact Socket - Imperial, 3/8 in Drive Size, 1/2 in Socket Size, 8 PT, Standard Type
MI ITEM #02380020
MFR #BD-816
List Price$11.49/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Non-Impact Socket - Imperial, 3/8 in Drive Size, 1/2 in Socket Size, 8 PT, Standard Type
MI ITEM #02380020
MFR #BD-816

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$11.49/each for your price

Overview

Mfr description
BD-816 3/8 DRSTD SKT, 8-PT, 1/2
  • SUPERTORQUE® lobular openings for greater turning power without deforming the fastener
  • 8 point sockets designed for quick engagement on 4 point fasteners

Specifications

  • Drive Size
    3/8 in
  • Measurement System
    Imperial
  • Socket Size
    1/2 in
  • Socket Points
    8 PT
  • Material
    Alloy Steel
  • Overall Length
    1.0000 in
  • UPC_NO
    662459210845
  • Shaft Style
    Standard Straight
  • Socket Type
    Standard

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text